Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/16In, 4FL, Single, 3In
Mfr # 229-001014
Zoro # G8299891
product price: $25.54
/ea
$25.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 229-001014
- Zoro # G8299891
- UPC # 888226036924
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/16 in |
Overall Length | 3 in |
Milling Dia. | 3/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 5 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BK)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-125)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- TEKNETICS Teknetics ALPHA-B Alpha 2000 Metal Detector (ALPHA-B)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001116)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Ball End Mill, 1/4" Dia, Carbide (283-250760D)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (68422CN)
- Zoro Select Ball End Mills