Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/16In, 4FL, Single, 3In
Mfr # 218-001010
Zoro # G7963051
product price: $18.68
/ea
$18.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218-001010
- Zoro # G7963051
- UPC # 888226026536
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-12-10)
- WESTWARD Adj. Wrench, 18", 2-1/16" Cap., Chrome (1NYA7)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T13 (C67210)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602566)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-5X)
- Zoro Select End Mills