Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/16In, 4FL, Single, 2In
Mfr # 220-001063
Zoro # G7804781
$14.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220-001063
- Zoro # G7804781
- UPC # 888226028462
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 3/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1in Size (J1232ASD)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2206)
- KLEIN TOOLS Replacement Head for 24-Inch Bolt Cutter (63824)
- IRWIN DRILL BIT 1/8""STRGHT 2PK (67508)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- ZORO SELECT Carbide End Mill, 4in, CEM12BXL2 (CEM12BXL2)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- OSG End Mill, Carbide, WXL, 4.0mm, 2 FL, Ball End (3124125)
- Zoro Select End Mills