Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/16In, 4FL, Single, 2In
Mfr # 206-602445
Zoro # G7911023
product price: $17.67
/ea
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Milling Diameter 0.0300"
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-602445
- Zoro # G7911023
- UPC # 888226132602
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.0300" |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.03 in, 5/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 5/8"x3/8" (11200)
- KO-KEN T Handle Socket 5/16 6 Point 250 x 200mm (104A-5/16)
- BON TOOL Shovel, Round Point Closed Back 27" D Fiberglass Handle (28-142)
- SPECIALTY DIAMOND 5 Inch 50 Grit 3mm Resin Diamond Polishing Pad (E550)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001137)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000062)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.060, 2 FLT (RME-020-2)
- Zoro Select End Mills