Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/16In, 4FL, Single, 2In
Mfr # 206-001100
Zoro # G9075841
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 3/16"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001100
- Zoro # G9075841
- UPC # 888226019149
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS0614BF15)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- CURRENT TOOLS 1/2" to 1-1/4" PVC Coated Rigid Roller Support (_2-1004)
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 5In (215-001083)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 3In (215-001023)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 10mm (AELM-020-4X)
- Zoro Select End Mills