Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3/16In, 4FL, Single, 2-1/2
Mfr # 226-001016
Zoro # G7812244
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 226-001016
- Zoro # G7812244
- UPC # 888226035491
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 3/4 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Overall Length | 2.5 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Air Cutoff Tool (CMXPTSG1013NB)
- BETA Offset Screwdriver, Cross Head, 1-2PH (012380201)
- WESTWARD Putty Knife Set, Flex, 1-1/2, 3, 6" W, 3 Pc. (13A716)
- URREA Structural Open-End Wrench, 1-7/8" opening diemension. (C911A)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (223-001036)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2X)
- Zoro Select End Mills