Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/16In, 4FL, Single, 2-1/2
Mfr # 215-001015
Zoro # G8059834
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001015
- Zoro # G8059834
- UPC # 888226024938
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Milling Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16' Compact Tape Measure (48-22-6616)
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- GREENLEE Conduit Bending Shoe, Rigid, 1/2 to 2 in (28008)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (385357)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (206-001241)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001019)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001239)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001060)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2X)
- Zoro Select End Mills