Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/16In, 2FL, Single, 2In
Mfr # 204-001104
Zoro # G9075805
$12.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 204-001104
- Zoro # G9075805
- UPC # 888226012409
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 6 Pockets, 5127 (5127)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome (53PN76)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- KO-KEN Universal Socket set 5/16-3/4 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3440A/8)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single, 2In (204-001100)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001044)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602572)
- ZORO SELECT Carbide End Mill, 8.0mm, 4FL, Single, 63.0mm (206-001380B)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431569)
- Zoro Select End Mills