Shop All Square End Mills
Zoro Select
Carbide End Mill, 3/16In, 2FL, Single
Mfr # 202-001100
Zoro # G9727216
$10.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 202-001100
- Zoro # G9727216
- UPC # 888226008983
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 3/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.3/16 6 Point 85mm 1/2 Sq. Drive (14300A-1.3/16)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- AJAX TOOL WORKS RIVET ROUND 1/4" SET (AJA1605)
- MILWAUKEE TOOL M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery (48-11-1820)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (218-001024)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, TiCN (203-001192)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, MLT (284-000063)
- ZORO SELECT End Mill, 4 Flutes, Bright (284-888881)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/8" x 1/2 (SAMG-404)
- Zoro Select Square End Mills