Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/16In, 2FL, Double, 3In
Mfr # 237-001020
Zoro # G8374073
original price:
$52.06
4% off
new price: $49.58
/ea
$49.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 3 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 237-001020
- Zoro # G8374073
- UPC # 888226040198
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 3 in |
Length of Cut | 1/2 in |
Milling Dia. | 3/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in End Cutting Nipper Uninsulated (69 01 130)
- DRILL AMERICA 13/16"-12 HSS Plug Hand Tap (DWTST13/16-12P)
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X20)
- STARRETT 8m Tape Measures, 1" Blade (KTXP106-8M-N)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 3In (218-001001)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Double (234-001120)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 4In (206-001260)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602983)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/64, 3/16 Cut L (01555TF)
- Zoro Select End Mills