Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3/16In, 2FL, Double
Mfr # 234-001060
Zoro # G8054024
product price: $16.28
/ea
$16.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/16"
- Overall Length 2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 234-001060
- Zoro # G8054024
- UPC # 888226038652
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/16" |
Overall Length | 2 in |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 24" Telescoping 3.5-Pound Hold Magnetic Pickup Tool (41822)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR6110CT)
- KLEIN TOOLS 9 1/2 in Linemans Plier High Leverage, Steel (HD213-9NE)
- MILWAUKEE TOOL Non-Slip Strip for Track Saw Guide Rails (48-08-0577)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- ZORO SELECT End Mill, 3/32 in.4 Flutes, TiN (206-001041)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 3In (218-001001)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- ZORO SELECT Carbide End Mill, 12.0mm, 4FL, Single (206-001420B)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (283-314000D)
- Zoro Select Carbide End Mills