Shop All Ball End Mills
Zoro Select
Carbide End Mill, 3.0mm, 4FL, Single
Mfr # 223-001430
Zoro # G3026655
original price:
$15.71
43% off
new price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 223-001430
- Zoro # G3026655
- UPC # 888226033961
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 12 mm |
Shank Dia. | 3 mm |
Overall Length | 39 mm |
Neck Dia. | 0 in |
Milling Dia. | 3 mm |
Neck Length | 0 in |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 7/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9008)
- X1 TOOLS 9/32 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-2813x12)
- EKLIND 9-Piece SAE Fold-Up Hex Key Set (20911)
- WILLIAMS Bit Holder 3/8" Drive (31013)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 3in, CEM12B4 (CEM12B4)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001060)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- MICRO 100 Carbide End Mill, Dia 0.025, Cut L 0.037 (BMS-025-2X)
- Zoro Select Ball End Mills