Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3.0mm, 4FL, Single
Mfr # 206-001314
Zoro # G3027075
product price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-001314
- Zoro # G3027075
- UPC # 888226098519
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 12.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 39.00 mm |
Neck Dia. | 0 in |
Milling Dia. | 3.00 mm |
Neck Length | 0 in |
Description
Square End Mill, 3.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 12.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6 Piece Flare Nut Metric Wrench Set (81906)
- SAWSTOP TGP2 27 in. In-Line Router Table Assembly RT-F27, RT-PSW, RT-ST2, RT-C27 (RT-TGP)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/4-20 UNC 2A (371126050)
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Triangular 6 qt. (10 pk.) (107374)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001063)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (202-001060)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001238)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single, 3-1/2 (206-001226)
- OSG Carbide End Mill, 404, 7.0mm D, 19mm Cut L (404-2756)
- Zoro Select Carbide End Mills