Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 3.0mm, 2FL, Single
Mfr # 204-001311B
Zoro # G3027328
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 204-001311B
- Zoro # G3027328
- UPC # 888226162036
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 12.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 39.00 mm |
Milling Dia. | 3.00 mm |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 3.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 12.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Walking, 12" x 14" 3/4" R 1" D (CC701)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU97)
- TITAN Heat Gun, 22400 (TIT22400)
- GREENLEE Mount Unit-Floor (6037)
- ZORO SELECT End Mill, 3 Flutes, Bright (222-888881)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350B)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001013)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (218-001083)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- Zoro Select End Mills