Shop All Corner Chamfer End Mills
Zoro Select
Carbide End Mill, 2in, GMHX38CS4
Mfr # GMHX38CS4
Zoro # G9444793
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 in
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GMHX38CS4
- Zoro # G9444793
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Overall Length | 2 in |
Length of Cut | 9/16 in |
Milling Dia. | 3/8 in |
Description
Corner Chamfer End Mill, 3/8 in Milling Dia., Carbide, GMX-35, Weldon Flat, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 6 lb., 30" (34511)
- MAYHEW 2.25 x 0.75 in. Mason Chisel with Safety Handguard (MY35705)
- MILWAUKEE TOOL 3/8 in. x 100 ft. Inner Core Drum Cable (48-53-2777)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (PA-2)
- ZORO SELECT Chamfer End Mill, 3/16 in. Dia, Carbide (209-094187B)
- ZORO SELECT Carbide End Mill, 4in, GMHX10C4 (GMHX10C4)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750)
- AC DRILLS Chamfer Mill, 2FL, 120 deg., 3/8" dia., Unct (40920)
- Zoro Select End Mills