Shop All Corner Chamfer End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, GMHX12CS4
Mfr # GMHX12CS4
Zoro # G9444757
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GMHX12CS4
- Zoro # G9444757
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Milling Dia. | 1/2 in |
Description
Corner Chamfer End Mill, 1/2 in Milling Dia., Carbide, GMX-35, Weldon Flat, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/2" 72-Tooth 12 Point Ratcheting Combination Wrench (9042)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (14)
- PFERD 4" Flat File - Smooth Cut (11003)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- ZORO SELECT Chamfer End Mill, 3/16 in. Dia, Carbide (209-094187B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-064500B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750)
- KYOCERA Chamfer End Mill, 45 deg. (CM080045AL)
- Zoro Select Corner Chamfer End Mills