Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, GMHT14R5
Mfr # GMHT14R5015
Zoro # G9443716
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Cutting Direction Right Hand
- List Number GMHT
- Helix Angle Variable
- Grade C2 Micro Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GMHT14R5015
- Zoro # G9443716
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Corner Radius | 0.015 in |
Shank Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, GMS, Straight, Fractional Inch, 0.015 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-694 Caster, 10" Pneumatic Swivel (14-694)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. (CP7782-6)
- HHIP 1/4 & 3/8" Arbor Cut-Off Wheel Mandrel Set (3900-6376)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- ZORO SELECT Carbide End Mill, 4in, GM34FS4 (GM34FS4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F2 (CEM14F2)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- ZORO SELECT Carbide End Mill, 4in, GM516RXL4 (GM516RXL4015)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001060)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- Zoro Select End Mills