Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, GM716F4
Mfr # GM716F4
Zoro # G9441521
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish GMX-35
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GM716F4
- Zoro # G9441521
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 7/16" |
Dimension Type | Fractional Inch |
Milling Dia. | 7/16 in |
Overall Length | 2 1/2 in |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | GMX-35 |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Single End/Double End | Single End |
Grade | C2 Micro Grain |
Helix Angle | Variable |
Item | Square End Mill |
Cutting Direction | Right Hand |
List Number | GM716F4 |
Material Grade - Machining | C2 Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | GMX-35 |
Description
Square End Mill, 7/16 in Milling Dia., GMX-35, Length of Cut 1 in, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Multi-Twist Threaded Handle Adapter (CC685)
- DRILL AMERICA R8 Shank #33 Jacobs Taper Chuck Arbor (DEWA0833)
- KESON Marking Chalk, Waterproof, Black, 5 lb. (PM105BLACK)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.194in (19/11-4048)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXL4 (CEM58FXL4)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- ZORO SELECT Carbide End Mill, 4in, GMA34R3060 (GMA34R3060)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-060-005)
- Zoro Select End Mills