Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, GM38F4
Mfr # GM38F4
Zoro # G9440487
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GM38F4
- Zoro # G9440487
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, GMX-35, Weldon Flat, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7/16" R8 End Mill Holder (3900-0121)
- KRAFT TOOL Elite Series Round End Ma, 16"x3-1/4 (CFE076K)
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L (J10608)
- QEP Glass Tile Nipper, 1/4 In Cap, Blue (32010)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F2 (CEM14F2)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA14F3 (GMA14F3)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-090-250-010)
- Zoro Select High Performance Carbide End Mills