Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, CEM516F2
Mfr # CEM516F2
Zoro # G9432342
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM516F2
- Zoro # G9432342
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Single End/Double End | Single End |
List Number | CEM516F2 |
Cutting Direction | Right Hand |
Helix Angle | Variable |
Item | Square End Mill |
Grade | C2 Micro Grain |
Measurement System | Fractional Inch |
Material Grade - Machining | C2 Micrograin |
Finish - Machining | Bright (Uncoated) |
Description
Square End Mill, 5/16 in Milling Dia., Bright (Uncoated), Length of Cut 7/8 in, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- DRILL AMERICA 6.00mm HSS 4 Flute Single End End Mill (DWC6MM-4FSE)
- TOLSEN 6-in. Wire Stripping Plier Industrial 7-in-1 Stripping Function, 22-10 AWG with Grip & Cutter (38051)
- ASTRO PNEUMATIC ANGLE DIE GRINDER 90DEG 1/4" (AO204)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- ZORO SELECT Carbide End Mill, 4in, GMA12FXL3 (GMA12FXL3)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/2x1/2x1x3 (C60460)
- Zoro Select High Performance Carbide End Mills