Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, CEM38F4
Mfr # CEM38F4
Zoro # G9431344
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM38F4
- Zoro # G9431344
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/16 Diameter, 3PK (22733)
- WESTWARD Wrench, Combination/Stubby, SAE, 7/16" (54PP15)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- ZORO SELECT Carbide End Mill, 1/32In, 4FL, Single, 1-1/2 (206-001001)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- ZORO SELECT Carbide End Mill, 4in, GM34FS4 (GM34FS4)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-005)
- Zoro Select High Performance Carbide End Mills