Shop All Ball End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, CEM38B2
Mfr # CEM38B2
Zoro # G9430863
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM38B2
- Zoro # G9430863
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2.5 in |
Milling Dia. | 3/8 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 71 8 SBA)
- CAPRI TOOLS 3/8 in Drive 9/16 in Universal Impact Socket (5-3354)
- BOSCH Mortising Router Bit, 1/16 Cutting dia. (82816MC)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4903)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiN (223-001021)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- Zoro Select Ball End Mills