Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, CEM14R2015
Mfr # CEM14R2015
Zoro # G9425577
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM14R2015
- Zoro # G9425577
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Corner Radius | 0.015 in |
Overall Length | 2 1/2 in |
Details
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Item | Corner Radius End Mill |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
List Number | CEM14R2015 |
Helix Angle | Variable |
Grade | Micro Grain |
Material Grade - Machining | Micrograin |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch, 0.015 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Roofing Nailer, 15 Deg, Wire (RN46-1)
- SUNEX WRENCH STUBBY 15 MM (SU993015M)
- BOSCH 4-1/2In In ProgressorIn HCS Blade, PK5 (T234X)
- RIDGID Drum, Asm W/Pigtail K6200 (95802)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXL4 (CEM58FXL4)
- ZORO SELECT Carbide End Mill, 3in, GMA12F3 (GMA12F3)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- CLEVELAND 4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.01CR (C61872)
- Zoro Select End Mills