Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, CEM14F4
Mfr # CEM14F4
Zoro # G9425297
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM14F4
- Zoro # G9425297
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
List Number | CEM14F4 |
Cutting Direction | Right Hand |
Item | Square End Mill |
Helix Angle | Variable |
Single End/Double End | Single End |
Grade | C2 Micro Grain |
Material Grade - Machining | C2 Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Square End Mill, 1/4 in Milling Dia., Bright (Uncoated), Length of Cut 3/4 in, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC Yellow Ring HSSE-V3 Spiral Flute Taps (123374)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Socket (SHD13306)
- TITAN Magnifying Glass, Lighted, 2.2x, 9 pcs. (15029-9)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT33 (8-530-0033)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM716F4 (GM716F4)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- Zoro Select High Performance Carbide End Mills