Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, CEM14F3
Mfr # CEM14F3
Zoro # G9425254
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CEM14F3
- Zoro # G9425254
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Helix Angle | Variable |
Item | Square End Mill |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
List Number | CEM14F3 |
Grade | C2 Micro Grain |
Measurement System | Fractional Inch |
Material Grade - Machining | C2 Micrograin |
Finish - Machining | Bright (Uncoated) |
Description
Square End Mill, 1/4 in Milling Dia., Bright (Uncoated), Length of Cut 3/4 in, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 1/2" SAE Impact Shal (CMMT15834)
- KREG 50PK 38 WD Pock Plugs (P-PNT)
- CRAFTSMAN Tool Accessories, 1/4" Drive Plastic Soc (CMMT99414)
- LYNDEX-NIKKEN Straight Collet, KM1, 20mm (KM1-20)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA14F3 (GMA14F3)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- FULLERTON TOOL 4-Flute - Variable Helix - 3500 Fury HP End Mills, FC20, RH Spiral, Square, Standard, 1/4 (35071)
- Zoro Select End Mills