Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 2-1/2 in, CEM14F2
Mfr # CEM14F2
Zoro # G9425211
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CEM14F2
- Zoro # G9425211
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Item | Square End Mill |
Helix Angle | Variable |
Single End/Double End | Single End |
Grade | C2 Micro Grain |
List Number | CEM14F2 |
Cutting Direction | Right Hand |
Material Grade - Machining | C2 Micrograin |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Square End Mill, 1/4 in Milling Dia., Bright (Uncoated), Length of Cut 3/4 in, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-20 Nf (95110)
- MILWAUKEE TOOL Spindle Shaft (38-50-5211)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- PROTO 1/2 in Drive, 3/8" 8 pt SAE Socket, 8 Points (J5412S)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- ZORO SELECT Carbide End Mill, 4in, CEM34F4TICN (CEM34F4TICN)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001060)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- ZORO SELECT Carbide End Mill, 6in, CEM58FXXL4 (CEM58FXXL4)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 3/8" x 3/8" x 2" x 4" (C60033)
- Zoro Select End Mills