Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1In, 4FL, Single, 4In
Mfr # 223-001160
Zoro # G8232077
Free Shipping & Returns
$202.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 223-001160
- Zoro # G8232077
- UPC # 888226033848
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Overall Length | 4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA N Solid Carbide Drill Bit (DMODN)
- WHEELER-REX 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (983)
- IRWIN Vise-Grip 12 Adjustable Wrench, (2078612)
- CEMENTEX 8 Ringing Scoring Plier (CRP800)
- ZORO SELECT End Mill, 1/16 in.4 Flutes, TiCN (223-001015)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- Zoro Select End Mills