Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1In, 4FL, Single, 4In
Mfr # 206-001260
Zoro # G8433126
Free Shipping & Returns
$186.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 1"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 206-001260
- Zoro # G8433126
- UPC # 888226020473
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Milling Diameter | 1" |
Length of Cut | 1 1/2 in |
Milling Dia. | 1 in |
Shank Dia. | 1 in |
Dimension Type | Fractional Inch |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 2lb Dead Blow Hammer, Fiberglass Handle (D041067)
- METABO HPT 3.6V Cordless 1/4in Hex Drive Screwdriver Li-Ion 2 x 1.5 Ah (DB3DL2M)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Red (TST-15180-RD)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52203)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001063)
- ZORO SELECT Carbide End Mill, 3.0mm, 4FL, Single (206-001314)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single (203-001220)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001244)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001153)
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single (204-001000)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525113)
- Zoro Select Carbide End Mills