Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1In, 4FL, Single
Mfr # 215-001090
Zoro # G7844751
product price: $249.18
/ea
Free Shipping & Returns
$249.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 5 in
- Milling Diameter 1"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001090
- Zoro # G7844751
- UPC # 888226025263
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 5 in |
Milling Diameter | 1" |
Length of Cut | 2 1/4 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Dimension Type | Fractional Inch |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 18in Air Needle Scaler (133716)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (682-6)
- WIHA Precision Slotted Screwdriver 1.5 mm Round (26024)
- LINK 4-60 Type Ded Carbide Centerdrill (20-CB-095)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001013)
- ZORO SELECT Carbide End Mill, 8.0mm, 4FL, Single, 63.0mm (206-001380B)
- ZORO SELECT Carbide End Mill, 15/64In, 4FL, Single (203-001128)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, MLT (284-000213)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/2 In, 4 FLT (VHM-125-4X)
- Zoro Select End Mills