Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1In, 2FL, Single, 6In
Mfr # 227-001088
Zoro # G8328083
Free Shipping & Returns
$322.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 227-001088
- Zoro # G8328083
- UPC # 888226117241
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1 in |
Overall Length | 6 in |
Milling Dia. | 1 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM JT33 MT3 Drill Chuck Arbor (326918)
- WIHA Metric Not Applicable Hex Key, 2.5 mm Tip Size (28547)
- SLUGGER BY FEIN Slugger Quick In 1/2" X 2" Cutter (63133127002)
- PORTER-CABLE Switch (A22756)
- ZORO SELECT Carbide End Mill, 3in, CEM12B4 (CEM12B4)
- ZORO SELECT Ball End Mill, Uncoated, 1.000" Shank dia. (BNAS31000)
- ZORO SELECT Carbide End Mill, 3/8In, 2FL, Single, 2-1/2 (221-001090)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (229-001014)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001114)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232X)
- Zoro Select Ball End Mills