Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1In, 2FL, Single, 6In
Mfr # 216-001093
Zoro # G7838467
product price: $363.66
/ea
Free Shipping & Returns
$363.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216-001093
- Zoro # G7838467
- UPC # 888226026307
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 3 in |
Shank Dia. | 1 in |
Overall Length | 6 in |
Milling Dia. | 1 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Control Cabinet Key, 2 53/64 In L (00 11 02)
- TEKTON 1/4" Drive Phillips/Slotted Bit Socket Set, SAE, Metric, 8 pcs (SHB90104)
- RUKO 6-31/32" Bi-Metal High Speed Steel Hole Saw (106177)
- STARRETT Surface Gage, 3x2-9/16 In, 5/16 Dia, 9 In L (57A)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (202-001060)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001004)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (222-888882)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000062)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000091)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Double, 3In (237-001020)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single (203-001240)
- Zoro Select End Mills