Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/8In, 4FL, Single, 3In
Mfr # 218-001004
Zoro # G7991006
product price: $17.53
/ea
$17.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218-001004
- Zoro # G7991006
- UPC # 888226026482
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/8" |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201789114R)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- DRILL AMERICA 3/32" HSS Left Hand Jobber Length Drill Bit (DWDLH3/32)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double, 3In (236-001124)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 4In (215-001059)
- ZORO SELECT Carbide End Mill, 9/16In, 2FL, Single, 3-1/2 (204-001212)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001150)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001010)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/8, End Mill Style: Ball (23162)
- Zoro Select Carbide End Mills