Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/8In, 4FL, Single, 3In
Mfr # 218-001001
Zoro # G7982545
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218-001001
- Zoro # G7982545
- UPC # 888226026451
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/8" |
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Blade, 44-7/8 in. Lx1/2 in.W, Bimetal, PK25 (ZWEP441216MCB25)
- OSG Spiral Point Tap Plug, 2 Flutes (2884401)
- MITUTOYO Tip/M3 24-14 Tpi (126-803)
- BON TOOL Bon 12-309 Knee Pads, Superlight Rubber Foam (Pr) (12-309)
- ZORO SELECT Carbide End Mill, 23/64In, 4F, Single, 2-1/2 (206-001169)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 3In (218-001008)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001038)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-005X)
- Zoro Select Carbide End Mills