Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/8In, 4FL, Single, 1-1/2
Mfr # 220-001040
Zoro # G3026917
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220-001040
- Zoro # G3026917
- UPC # 888226028332
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/8 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Inch STAINLESS STEEL POCKET RULER 1/64 1/32 Scales Decimal Conversion Chart Rulers (19206)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun (B204)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN75)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #56 (46726)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (223-001112)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiN (221-001115)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- Zoro Select Ball End Mills