Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1/8In, 4FL, Single, 1-1/2
Mfr # 206-602298
Zoro # G9726841
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.005 in
- Milling Diameter 0.0050"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-602298
- Zoro # G9726841
- UPC # 888226209090
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0050" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.005 in, 1/2 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle Machinist 18In (65598)
- DRILL AMERICA #6-9 Carbon Steel Screw Extractor Set (DEWEZS6-9)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (5CPB)
- TEKTON 1/4 Inch Long Alignment Punch (66277)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38F4 (CEM38F4)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330B)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F2 (CEM14F2)
- ZORO SELECT Carbide End Mill, 1/32In, 4FL, Single, 1-1/2 (206-001001)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-075-250-015K)
- Zoro Select High Performance Carbide End Mills