Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/8In, 4F, Single, 2-1/4In
Mfr # 215-001004
Zoro # G8271925
product price: $15.57
/ea
$15.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/4 in
- Milling Diameter 1/8"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001004
- Zoro # G8271925
- UPC # 888226024709
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/4 in |
Milling Diameter | 1/8" |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/4 in, Overall Length 2 1/4 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1IN (55464)
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Chisel Scaler 2200 bpm (B20)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 13/16 in L (J49901/4ST)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000062)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT End Mill, 4 Flutes, Bright (223-888881)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001137)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001013)
- ADDER Endmill, 4 Flute, 3/8, Overall Length: 2" (18859)
- Zoro Select Carbide End Mills