Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/8In, 2FL, Single, 3In
Mfr # 227-001004
Zoro # G7895002
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 227-001004
- Zoro # G7895002
- UPC # 888226036108
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 3 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1/2" ER20 Collets (337682)
- DRILL AMERICA 4-1/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4125)
- WALTER SURFACE TECHNOLOGIES 1-8 Unc Sst Power Tap (03B661)
- KODIAK CUTTING TOOLS 0.012 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522759)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- MONSTER Carbide End Mill, 1/2In, 4FL, Single, 4In (226-001065)
- Zoro Select Ball End Mills