Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/8In, 2FL, Single
Mfr # 216-001004
Zoro # G8239813
product price: $17.53
/ea
$17.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216-001004
- Zoro # G8239813
- UPC # 888226025676
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1 in |
Shank Dia. | 1/8 in |
Overall Length | 3 in |
Milling Dia. | 1/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Guide Tube (37922)
- CRESCENT NICHOLSON MILL BASTARD FILE 10"" (21701N)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001044)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001043)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (222-888882)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- ZORO SELECT End Mill, 1/2 3FL 42 SPNF, 1-1/4 LOC SQ (273-501250)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End (5430876)
- Zoro Select End Mills