Shop All High Performance Carbide End Mills
Zoro Select
Carbide End Mill, 1/8In, 2FL, Single
Mfr # 204-001060
Zoro # G9075796
product price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-001060
- Zoro # G9075796
- UPC # 888226012133
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- GREENLEE 3/4 in Knock Out Draw Stud (DSBB-3/4)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- WESTWARD Hand File, Bastard, Square, 13-3/4 in. L (39CE64)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM132F2 (CEM132F2)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F2 (CEM14F2)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- ZORO SELECT Carbide End Mill, 2-1/2in, GMA14F3 (GMA14F3)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F3TIALN (CEM18F3TIALN)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F4TIALN (CEM18F4TIALN)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1/2"x3"x0.02CR (C80049)
- Zoro Select High Performance Carbide End Mills