Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/8In, 2FL, Double
Mfr # 234-001044
Zoro # G8309542
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 234-001044
- Zoro # G8309542
- UPC # 888226038485
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- POWERBUILT 14 Pc 1/4" Drive SAE / Metric Socket Set (640087)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (DCH0314-G)
- MARTOR Trapezoid Blade 5233, PK100 (5233.70)
- ZORO SELECT Carbide End Mill, 3.0mm, 4FL, Single (206-001314)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- ZORO SELECT End Mill, 3/32 in.4 Flutes, TiN (206-001041)
- ZORO SELECT End Mill, 3 Flutes, TiAlN (222-888882)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 3In (218-001008)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (204-001062)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001063)
- Zoro Select End Mills