Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/64In, 2FL, Single
Mfr # 204-001000
Zoro # G7956846
product price: $15.22
/ea
$15.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/64"
- Overall Length 1 1/2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 204-001000
- Zoro # G7956846
- UPC # 888226011655
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/64" |
Overall Length | 1 1/2 in |
Length of Cut | 3/64 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/64 in |
Shank Dia. | 1/8 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 8-32, CARBON TAPER TAPS - 2000C (20C008CT)
- MITUTOYO Parts 167-161 21" (167-161)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- VACULA AUTOMOTIVE PRODUCTS Blowgun 4" Fixed Bent Tube Full-Flow (VP72-020-1050)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 3In (218-001008)
- ZORO SELECT Carbide End Mill, 10.0mm, 4FL, Single (206-001400)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single (203-001240)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- MASTERCUT TOOL 3/16x5/8x3/16x2 3FL Square Endmill, PowerA (210-222-1)
- Zoro Select End Mills