Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 15/64In, 4FL, Single
Mfr # 203-001128
Zoro # G8395484
product price: $17.03
/ea
$17.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 15/64"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 203-001128
- Zoro # G8395484
- UPC # 888226010870
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 15/64" |
Overall Length | 2 in |
Length of Cut | 7/16 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 15/64 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 15/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 7/16 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Rule Folding 6Ft Oversize Wood (T656N)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 1.5 Grip, SS (GL4X1500L----X0)
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2063x2)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- ZORO SELECT End Mill, 4 Flutes, Bright (223-888881)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001080)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001044)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- Zoro Select Carbide End Mills