Shop All Ball End Mills
Zoro Select
Carbide End Mill, 15/64In, 2FL, Double
Mfr # 240-001075
Zoro # G8129755
original price:
$46.25
42% off
new price: $26.43
/ea
$26.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 15/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-001075
- Zoro # G8129755
- UPC # 888226040846
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 15/64" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2.5 in |
Milling Dia. | 15/64 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 15/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2' Tubular Handle For Strike-free Leverage Wrench (60024)
- URREA 3/8" drive spark plug sockets with neoprene 5/8" (502050)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94506)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-24)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 1-1/2 (221-001020)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (229-001024)
- ZORO SELECT End Mill, 1/16 in.4 Flutes, TiCN (223-001015)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- ZORO SELECT Carbide End Mill, 3/8In, 2FL, Single, 2-1/2 (221-001090)
- Zoro Select End Mills