Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/4In, 4FL, Single, 4In
Mfr # 229-001024
Zoro # G8293975
product price: $41.80
/ea
$41.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 229-001024
- Zoro # G8293975
- UPC # 888226036962
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Overall Length | 4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX COPING SAW 4-3/4"" (15-104)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49204)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2715-DE)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiN (223-001041)
- ZORO SELECT Carbide End Mill, 1/16In, 2FL, Single, 1-1/2 (219-001020)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- ZORO SELECT End Mill, 1/16 in.4 Flutes, TiCN (223-001015)
- ZORO SELECT Carbide End Mill, 3in, CEM12B4 (CEM12B4)
- YG-1 TOOL CO X-Power Pro 2Fl Ball Medium End Mill (GM961008)
- Zoro Select End Mills