Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/4In, 4FL, Single, 4In
Mfr # 218-001020
Zoro # G8410577
product price: $31.63
/ea
$31.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 4 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 218-001020
- Zoro # G8410577
- UPC # 888226000260
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 21.5" Black Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-1)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88426)
- GLOBAL INDUSTRIAL Machine Guard Connecting Post, Yellow (800482YL)
- DEWALT 8 Piece 2X Recip Blade Set with ToughCase (DWA4101)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001157)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (20220100)
- Zoro Select Carbide End Mills