Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/4In, 4FL, Single, 3In
Mfr # 215-001023
Zoro # G8094213
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/4"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 215-001023
- Zoro # G8094213
- UPC # 888226024976
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/4" |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 5/16 Double Square 22mm 1/4 Sq. Drive (2415A-5/16)
- DASCO PRO Brick Chisel, 4" Tip x 7" L (437)
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- KRAFT TOOL Wood Darby, Grip Handle, 1 Hole, 21" (CF254)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001013)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 3In (218-001008)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, MLT (284-000245)
- ZORO SELECT Carbide End Mill, 23/64In, 4F, Single, 2-1/2 (206-001169)
- ZORO SELECT Carbide End Mill, 1/8In, 4F, Single, 2-1/4In (215-001004)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02)
- Zoro Select Carbide End Mills