Shop All Ball End Mills
Zoro Select
Carbide End Mill, 1/4In, 4FL, Single, 2-1/2
Mfr # 223-001066
Zoro # G8064567
$20.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 223-001066
- Zoro # G8064567
- UPC # 888226033244
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2.5 in |
Milling Dia. | 1/4 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- DEWALT TOOL CONNECT(TM) Chip (DCE042)
- WILTON C-Clamp, 8", Iron, Regular Duty, 2750 lb. (540A-8)
- KIPP Cam Lever Adjustable Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX20)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432X)
- Zoro Select Ball End Mills