Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/4In, 4FL, Single, 2-1/2
Mfr # 206-602572
Zoro # G8107976
product price: $23.64
/ea
$23.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Milling Diameter 0.0300"
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-602572
- Zoro # G8107976
- UPC # 888226132770
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.0300" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.03 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan Paddle Scraper- Flexible, White (70135)
- DORIAN Tool Holder, Turning/Facing/Boring, BXA (D30BXA-2)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPT (Q1700)
- ELESA Zinc-plated steel threaded stud, ERX.78 p-1/2-13x3/4-C1 (ERX-p (inch sizes))
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (206-001040)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602566)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (204-001063)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (223-888882)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- YG-1 TOOL CO 4 Flute Reg LenBall Nose Tialn-Extreme Coated Carbide - Ugmf91008 (43558TE)
- Zoro Select Carbide End Mills