Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/4In, 4FL, Single, 2-1/2
Mfr # 206-602566
Zoro # G7858532
product price: $23.64
/ea
$23.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.025 in
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 0.0250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-602566
- Zoro # G7858532
- UPC # 888226132749
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.025 in |
Overall Length | 2 1/2 in |
Milling Diameter | 0.0250" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.025 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Edger, 10" x 6" 3/8"R 1/2"L (CC350)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- GEDORE Insulated Open Ended Wrench, 19mm (VDE 894 19)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 6In (218-001090)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single (203-001240)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 4In (206-001260)
- SECO CARBIDE INSERT, 5PK (VNMG160408-MF2 VNMG332-MF2 TP1501)
- Zoro Select End Mills