Shop All Carbide End Mills
Zoro Select
Carbide End Mill, 1/4In, 4FL, Single, 2-1/2
Mfr # 206-602560
Zoro # G8380933
product price: $23.64
/ea
$23.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.02 in
- Measurement System Fractional Inch
- Milling Diameter 0.0200"
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 206-602560
- Zoro # G8380933
- UPC # 888226132701
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.02 in |
Milling Diameter | 0.0200" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.02 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, 9/16-12, H3 Limit, PK3 (5PXL3)
- DEWALT Dot Laser, Horizontal Projection, 2 Beams (DW088CG)
- STARRETT Protractor Head, Non-Reversible, Cast Iron (CPNR-1224W)
- MAKITA Cordless Oscillating Multi-Tool (XMT04R1B)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602566)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (206-001241)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single (203-001060)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 6In (218-001090)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240X)
- Zoro Select Carbide End Mills